Stm
316 Circle Dia 214 x 1 HSS Concave Cutter
Mfr # 136659
Zoro # G407177371
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Connection Type Arbor
- Arbor Hole Diameter 1 in
- Number of Teeth 14
- Cutter Diameter 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 136659
- Zoro # G407177371
- Country of Origin Poland
- Category High Speed Jobber Drill Bits
Dimensions
Arbor Hole Diameter | 1 in |
Cutter Diameter | 2-1/4 in |
Circle Diameter | 3/16 in |
Details
Material | High Speed Steel |
Connection Type | Arbor |
Number of Teeth | 14 |
Description
Connection Type Arbor Circle Diameter Inch 316 Diameter of Cutter Inch 214 Arbor Hole Diameter Inch 1 Material High Speed Steel Number of Teeth 14 High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Screwdriver Set (STHT60799)
- DRILLCO 36mm x 4.0, Metric Plug Tap (28E360AP)
- GENERAL TOOLS Power Supply Reel W/ 30' Cord, Triple Receptacle/Circuit Breaker (GEN2630-3000)
- PELICAN Black Protective Case, 22-1/2"L x 22.43"W x 21-1/4"D (350)
- STM 12 45 Deg, HSS Dovetail Angular Cutter (125305)
- STM 5/64in General Purpose TiN Coated H.S.S. Jobber Length Drill, 10PK (118091PK)
- STM 29pc Left Handed HSS Fractional Drill Set (113870)
- STM 134 x 0025 x 58 90T HSS Screw Slotting Saw (137089)
- STM 21pc HSS 6 OAL Aircraft Extension Fractional Drill Set (113896)
- STM 134 x 0036 x 58 90T HSS Screw Slotting Saw (137092)
- NACHI Regular Length HSS DLC Drill - 3.5mm (0642673)
- Stm Drill Bits