Stm
4964 MT2 12 OAL Extra Length Taper Shank HSS Drill
- Zoro #: G907180284
- Mfr #: 114551
Hover or click to zoom Tap to zoom
$360.53
Subtotal: $360.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Stm
- MFR #114551
- Zoro #G907180284
- Country of OriginUnited States
- Category High Speed Jobber Drill Bits
Description
Drill Bit Size Inch 4964 Shank Taper Designation MT2 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 12 Through Coolant No
Reviews of Stm #114551
Explore more
- STM 6 x 1 x 114 45 Deg, Left Hand HSS Single Angle Cutter 136614
- STM 214 x 0072 x 58 60T HSS Screw Slotting Saw 137117
- STM 716 Circle Dia 3 x 1 HSS Concave Cutter 136667
- STM 234 x 0128 x 1 56T HSS Screw Slotting Saw 137074
- STM 1310mm General Purpose HSS Drill 144176
- STM 39 Left Hand HSS Drill 143521
- STM 5 x 532 x 1 Bore HSS Plain Metal Slitting Saw 136051
- STM 1350mm Taper Length HSS Drill 115309
- STM 63 Fast Spiral HSS Drill 117820
- STM Letter Q Slow Spiral HSS Drill 143248
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.039 300 59
- Stm Drill Bits