Skip to Main Content

Featured Categories

  • Tools & Machining
  • Fasteners
  • Janitorial & Cleaning Supplies
  • Material Handling

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Tools & Machining
      4. /
      5. Cutting Tools
      6. /
      7. Drill Bits
      8. /
      9. High Speed Jobber Drill Bits
      10. /
      11. 8 6 OAL HSS Aircraft Extension Drill
      Shop All High Speed Jobber Drill Bits
      Stm

      8 6 OAL HSS Aircraft Extension Drill

      • Zoro #: G707178429
      • Mfr #: 117362
      Hover or click to zoom Tap to zoom
      $10.15

      Subtotal: $10.15
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Description |
      • Reviews

      Specifications

      • Brand Stm
      • MFR #
        117362
      • Zoro #
        G707178429
      • Country of Origin
        United States
      • Category High Speed Jobber Drill Bits

      Description

      Drill Bit Size Wire 8 Drill Bit Size Decimal Inch 0199 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Overall Length Inch 6

        Reviews of Stm #117362

        Explore more

        • STM 34 Circle Dia 334 x 114 HSS Convex Cutter 136728
        • STM Letter E MT1 Taper Shank HSS Drill 114260
        • STM 33 12 OAL HSS Aircraft Extension Drill 117437
        • STM 71 Straight Shank HSS Jobber Drill 105755
        • STM 516 MT1 15 OAL Extra Length Taper Shank HSS Drill 114596
        • STM 3564 MT2 24 OAL Extra Length Taper Shank HSS Drill 114758
        • STM 5 x 532 x 1 Bore HSS Plain Metal Slitting Saw 136051
        • DRILL AMERICA #52 HSS Black & Gold KFD Split Point Jobber Length Drill Bit KFD52
        • STM 2164 10 OAL Extra Length HSS Drill 116938
        • DRILL AMERICA 6.10mm HSS Jobber Length Drill Bit DWDMM6.10
        • STM 8 Heavy Duty Split Point Stub Length HSS Drill 118347
        • Stm High Speed Jobber Drill Bits

        Sign Up & Save

        Save 10% on your next order and get special offers when you sign up for Zoro emails!

        Follow Us

        • Facebook
        • Twitter
        • YouTube
        • LinkedIn
        • Instagram

        Information

        • About Us
        • Accessibility
        • Careers
        • Giving Back
        • Resource Hub
        • Return Policy
        • Shipping

        Shopping

        • Brands
        • My Account
        • Payments
        • Promo Codes
        • Sitemap
        • Track My Order

        Services

        • Customer Service
        • Contact Us
        • FAQs
        • Net 30 Terms
        • Sell on Zoro

        Zoro, Inc

        Contact Us

        Customer Service From Real People

        • Phone: (855) 289-9676
        • Email: askzoro@zoro.com

        © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
        Zoro, Inc