Stm
970mm General Purpose HSS Drill
Mfr # 144141
Zoro # G207180236
Free Shipping on orders over $50
after youĀ
Free 30-Day Returns
Key Features
- Shank Type Straight
- Size 9.7 mm
- Finish Black Oxide
- Point Angle 118Āŗ
- Overall Length 5-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stm
- MFR # 144141
- Zoro # G207180236
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Size | 9.7 mm |
Overall Length | 5-1/8 in |
Flute Length | 3-3/4 in |
Details
Shank Type | Straight |
Finish | Black Oxide |
Point Angle | 118Āŗ |
Cutting Direction | Right Hand |
Drill Bit Material | High Speed Steel |
Flute Type | Spiral |
Coolant Through | No |
Point Type | Standard |
Spiral Type | Regular Spiral |
Description
Drill Bit Size mm 97 Drill Point Angle Degrees 118 Drill Bit Material High Speed Steel Drill Bit FinishCoating Black Oxide Flute Type Spiral Cutting Direction Right Shank Type Straight Coolant Through No 118Deg point
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Knife, Swiss Army, 33 Functions (1.4703.B1)
- STANLEY Stanley 66-158-A 100 PlusĀ® 8 Piece Screwdriver Set (66-158-A)
- HUBBELL WIRING DEVICE-KELLEMS UGRD ROT EYE PULL GRIP, 2.0-2.5", STD (03301027)
- MARTIN TOOLS SPROCKET & GEAR WR STRUCTURAL BOX 3/4 OFST IMP (MT904A)
- STM 5/64in General Purpose H.S.S. Jobber Length Drill, 10PK (118002PK)
- STM 1532 18 OAL Extra Length HSS Drill (117047)
- STM 2532 18 OAL Extra Length HSS Drill (117061)
- STM 5/64in Black/Gold 135 degree H.S.S. Jobber Drill, 10PK (105382PK)
- STM 234 x 0028 x 1 56T HSS Screw Slotting Saw (137061)
- STM 1764 Left Hand HSS Drill (143441)
- THRIFCO PLUMBING 2 Inch RAM Bit #3244 (5109087)
- Stm Drill Bits