SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rubber Seal Plug, 1.125 Dia, PK50

STOCKCAP| Zoro #: G2210451| Mfr #: RSP1125

$34.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SBR And Natural RubberItem: Rubber Seal PlugType: Without Tab
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2210451 Mfr #: RSP1125
Material: SBR And Natural RubberItem: Rubber Seal Plug
Type: Without TabOverall Length: 1.146"
Package Quantity: 50Plug Dia.: 1.125"
Plug Length: 0.750"Flange Dia.: 1.255"
Country of Origin (subject to change): China

Description

Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 1.125", Flange Dia. 1.255", Plug Length 0.750", Overall Length 1.146", Package Quantity 50

Reviews