KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rubber Seal Plug, 1.309 Dia, PK50

STOCKCAP| Zoro #: G1681163| Mfr #: RSP1309

$37.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Seal Plug
Material: SBR And Natural Rubber
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1681163 Mfr #: RSP1309
Item: Rubber Seal PlugMaterial: SBR And Natural Rubber
Package Quantity: 50Overall Length: 1.146"
Flange Dia.: 1.529"Plug Length: 0.750"
Plug Dia.: 1.309"Type: Without Tab
Country of Origin (subject to change): China

Description

Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 1.309", Flange Dia. 1.529", Plug Length 0.750", Overall Length 1.146", Package Quantity 50

Reviews