DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rubber Seal Plug, 2.020 Dia, PK25

STOCKCAP| Zoro #: G0777156| Mfr #: RSP2020

$26.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Without Tab
Item: Rubber Seal Plug
Plug Dia.: 2.020"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0777156 Mfr #: RSP2020
Type: Without TabItem: Rubber Seal Plug
Plug Dia.: 2.020"Package Quantity: 25
Flange Dia.: 2.300"Material: SBR And Natural Rubber
Plug Length: 0.750"Overall Length: 1.146"
Country of Origin (subject to change): China

Description

Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 2.020", Flange Dia. 2.300", Plug Length 0.750", Overall Length 1.146", Package Quantity 25

Reviews