BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rubber Seal Plug, .250 Dia, PK500

STOCKCAP| Zoro #: G0685562| Mfr #: RSP0250

$29.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plug Dia.: 0.250"Package Quantity: 500Plug Length: 0.375"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685562 Mfr #: RSP0250
Plug Dia.: 0.250"Package Quantity: 500
Plug Length: 0.375"Item: Rubber Seal Plug
Material: SBR And Natural RubberFlange Dia.: 0.350"
Overall Length: 0.618"Type: Without Tab
Country of Origin (subject to change): China

Description

Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 0.250", Flange Dia. 0.350", Plug Length 0.375", Overall Length 0.618", Package Quantity 500

Reviews