Rubber Seal Plug, .365 Dia, PK500

STOCKCAP| Zoro #: G1209932| Mfr #: RSP0365

$38.27 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Seal Plug
Material: SBR And Natural Rubber
Package Quantity: 500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209932 Mfr #: RSP0365
Item: Rubber Seal PlugMaterial: SBR And Natural Rubber
Package Quantity: 500Overall Length: 0.731"
Flange Dia.: 0.465"Plug Length: 0.438"
Plug Dia.: 0.365"Type: Without Tab
Country of Origin (subject to change): China

Description

Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 0.365", Flange Dia. 0.465", Plug Length 0.438", Overall Length 0.731", Package Quantity 500

Reviews