BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rubber Seal Plug, .400 Dia, PK500

STOCKCAP| Zoro #: G0267014| Mfr #: RSP0400

$44.16 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SBR And Natural RubberItem: Rubber Seal PlugType: Without Tab
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0267014 Mfr #: RSP0400
Material: SBR And Natural RubberItem: Rubber Seal Plug
Type: Without TabOverall Length: 0.746"
Package Quantity: 500Plug Dia.: 0.400"
Plug Length: 0.438"Flange Dia.: 0.500"
Country of Origin (subject to change): China

Description

Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 0.400", Flange Dia. 0.500", Plug Length 0.438", Overall Length 0.746", Package Quantity 500

Reviews