Shop Alternate Products
This Product is Discontinued
Stockcap
Rubber Seal Plug, .470 Dia, PK250 (Discontinued)
Mfr # RSP0470
Zoro # G2290836
This Product is Discontinued
Key Features
- Type Without Tab
- Material SBR And Natural Rubber
- Plug Dia. 0.470"
- Flange Dia. 0.570"
- Plug Length 0.438"