BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Rubber Seal Plug, .500 Dia, PK250

STOCKCAP| Zoro #: G2191052| Mfr #: RSP0500

$30.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plug Dia.: 0.500"Package Quantity: 250Plug Length: 0.438"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191052 Mfr #: RSP0500
Plug Dia.: 0.500"Package Quantity: 250
Plug Length: 0.438"Item: Rubber Seal Plug
Material: SBR And Natural RubberFlange Dia.: 0.600"
Overall Length: 0.790"Type: Without Tab
Country of Origin (subject to change): China

Description

Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 0.500", Flange Dia. 0.600", Plug Length 0.438", Overall Length 0.790", Package Quantity 250

Reviews