Rubber Seal Plug, .562 Dia, PK250

STOCKCAP| Zoro #: G2214195| Mfr #: RSP0562

$33.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Without Tab
Item: Rubber Seal Plug
Plug Dia.: 0.562"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2214195 Mfr #: RSP0562
Type: Without TabItem: Rubber Seal Plug
Plug Dia.: 0.562"Package Quantity: 250
Flange Dia.: 0.662"Material: SBR And Natural Rubber
Plug Length: 0.438"Overall Length: 0.817"
Country of Origin (subject to change): China

Description

Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 0.562", Flange Dia. 0.662", Plug Length 0.438", Overall Length 0.817", Package Quantity 250

Reviews