KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rubber Seal Plug, .703 Dia, PK250

STOCKCAP| Zoro #: G2394935| Mfr #: RSP0703

$38.03 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Seal Plug
Material: SBR And Natural Rubber
Package Quantity: 250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2394935 Mfr #: RSP0703
Item: Rubber Seal PlugMaterial: SBR And Natural Rubber
Package Quantity: 250Overall Length: 0.940"
Flange Dia.: 0.803"Plug Length: 0.500"
Plug Dia.: 0.703"Type: Without Tab
Country of Origin (subject to change): China

Description

Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 0.703", Flange Dia. 0.803", Plug Length 0.500", Overall Length 0.940", Package Quantity 250

Reviews