*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rubber Seal Plug, .828 Dia, PK100

STOCKCAP| Zoro #: G0540041| Mfr #: RSP0828

$27.71 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Seal Plug
Material: SBR And Natural Rubber
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0540041 Mfr #: RSP0828
Item: Rubber Seal PlugMaterial: SBR And Natural Rubber
Package Quantity: 100Overall Length: 0.994"
Flange Dia.: 0.928"Plug Length: 0.500"
Plug Dia.: 0.828"Type: Without Tab
Country of Origin (subject to change): China

Description

Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 0.828", Flange Dia. 0.928", Plug Length 0.500", Overall Length 0.994", Package Quantity 100

Reviews