SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Rubber Seal Plug, .980 Dia, PK50

STOCKCAP| Zoro #: G2204912| Mfr #: RSP0980

$25.49 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: SBR And Natural RubberItem: Rubber Seal PlugType: Without Tab
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2204912 Mfr #: RSP0980
Material: SBR And Natural RubberItem: Rubber Seal Plug
Type: Without TabOverall Length: 1.185"
Package Quantity: 50Plug Dia.: 0.980"
Plug Length: 0.625"Flange Dia.: 1.080"
Country of Origin (subject to change): China

Description

Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 0.980", Flange Dia. 1.080", Plug Length 0.625", Overall Length 1.185", Package Quantity 50

Reviews