KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rubber Seal Plug, Tab, .335 Dia, PK500

STOCKCAP| Zoro #: G1721483| Mfr #: RSP0335WT

$42.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Seal Plug
Material: SBR And Natural Rubber
Package Quantity: 500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1721483 Mfr #: RSP0335WT
Item: Rubber Seal PlugMaterial: SBR And Natural Rubber
Package Quantity: 500Overall Length: 1.063"
Flange Dia.: 0.435"Plug Length: 0.438"
Plug Dia.: 0.335"Type: with Tab
Country of Origin (subject to change): China

Description

Rubber Seal Plug, With Tab, Material SBR And Natural Rubber, Plug Dia. 0.335", Flange Dia. 0.435", Plug Length 0.438", Overall Length 1.063", Package Quantity 500

Reviews