DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Rubber Seal Plug, Tab, .610 Dia, PK250

STOCKCAP| Zoro #: G1279293| Mfr #: RSP0610WT

$29.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: with Tab
Item: Rubber Seal Plug
Plug Dia.: 0.610"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1279293 Mfr #: RSP0610WT
Type: with TabItem: Rubber Seal Plug
Plug Dia.: 0.610"Package Quantity: 250
Flange Dia.: 0.710"Material: SBR And Natural Rubber
Plug Length: 0.490"Overall Length: 1.261"
Country of Origin (subject to change): China

Description

Rubber Seal Plug, With Tab, Material SBR And Natural Rubber, Plug Dia. 0.610", Flange Dia. 0.710", Plug Length 0.490", Overall Length 1.261", Package Quantity 250

Reviews