KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rubber Seal Plug, Tab, .828 Dia, PK100

STOCKCAP| Zoro #: G1949683| Mfr #: RSP0828WT

$21.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: with Tab
Item: Rubber Seal Plug
Plug Dia.: 0.828"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949683 Mfr #: RSP0828WT
Type: with TabItem: Rubber Seal Plug
Plug Dia.: 0.828"Package Quantity: 100
Flange Dia.: 0.908"Material: SBR And Natural Rubber
Plug Length: 0.438"Overall Length: 1.187"
Country of Origin (subject to change): China

Description

Rubber Seal Plug, With Tab, Material SBR And Natural Rubber, Plug Dia. 0.828", Flange Dia. 0.908", Plug Length 0.438", Overall Length 1.187", Package Quantity 100

Reviews