KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rubber Seal Plug, Tab, .980 Dia, PK50

STOCKCAP| Zoro #: G1057463| Mfr #: RSP0980WT

$23.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Seal Plug
Material: SBR And Natural Rubber
Package Quantity: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057463 Mfr #: RSP0980WT
Item: Rubber Seal PlugMaterial: SBR And Natural Rubber
Package Quantity: 50Overall Length: 1.249"
Flange Dia.: 1.060"Plug Length: 0.438"
Plug Dia.: 0.980"Type: with Tab
Country of Origin (subject to change): China

Description

Rubber Seal Plug, With Tab, Material SBR And Natural Rubber, Plug Dia. 0.980", Flange Dia. 1.060", Plug Length 0.438", Overall Length 1.249", Package Quantity 50

Reviews