Skip to Main Content
customer-service Help
Stokes

10 ft Aluminum Tripod Orchard Stepladder, 300 lbs. Capacity

Stokes 10 ft Aluminum Tripod Orchard Stepladder,  300 lbs. Capacity 1110T
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$589.43
  • Ladder Height: 10 ft
  • Load Capacity: 300 lbs.
  • Material: Aluminum
See full product details
Out of Stock
Total: $589.43

Stokes #1110T Specifications

  • Ladder Height: 10 ft
  • Load Capacity: 300 lbs.
  • Material: Aluminum
  • Stepladder Item: Tripod Stepladder
  • Number of Steps: 10
  • ANSI Type: IA
  • Bottom Width: 46 1/2 in
  • Base Spread: None
  • Net Weight: 28 lbs.
  • Step Depth: 3 in
  • Rung/Step Spacing: 12 in
  • Series: 1100
  • Includes: Telescoping Third Leg
  • Item: Tripod Orchard Stepladder
  • Ladder Tread: Ribbed
  • Step Tread: Ribbed
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tripod Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 10 ft, Load Capacity 300 lb, Number of Steps 10, Base Spread None, Bottom Width 46 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series 1100, Includes Installed, Telescoping Third Leg, Rung/Step Spacing 12 in

Reviews of Stokes #1110T