Skip to Main Content
customer-service Help
Stokes

11 ft Aluminum Tripod Orchard Stepladder, 300 lbs. Capacity

Stokes 11 ft Aluminum Tripod Orchard Stepladder,  300 lbs. Capacity 1111H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$535.98
  • Ladder Height: 11 ft
  • Load Capacity: 300 lbs.
  • Material: Aluminum
See full product details
Out of Stock
Total: $535.98

Stokes #1111H Specifications

  • Ladder Height: 11 ft
  • Load Capacity: 300 lbs.
  • Material: Aluminum
  • Stepladder Item: Tripod Stepladder
  • Number of Steps: 11
  • ANSI Type: IA
  • Bottom Width: 49 in
  • Base Spread: None
  • Net Weight: 32 lbs.
  • Rung/Step Spacing: 12 in
  • Series: 1100
  • Ladder Tread: Ribbed
  • Step Depth: 3 in
  • Item: Tripod Orchard Stepladder
  • Includes: Hard Surface Kit
  • Step Tread: Ribbed
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tripod Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 11 ft, Load Capacity 300 lb, Number of Steps 11, Base Spread None, Bottom Width 49 in, Step Depth 3 in, Step Tread Ribbed, Series 1100, Includes Hard Surface Kit, Installed, Rung/Step Spacing 12 in

Reviews of Stokes #1111H