Skip to Main Content
customer-service Help
Stokes

12 ft Aluminum Tripod Orchard Stepladder, 300 lbs. Capacity

Stokes 12 ft Aluminum Tripod Orchard Stepladder,  300 lbs. Capacity 1112H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$641.73
  • Ladder Height: 12 ft
  • Load Capacity: 300 lbs.
  • Material: Aluminum
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $641.73

Stokes #1112H Specifications

  • Ladder Height: 12 ft
  • Load Capacity: 300 lbs.
  • Material: Aluminum
  • Stepladder Item: Tripod Stepladder
  • Number of Steps: 12
  • ANSI Type: IA
  • Bottom Width: 51 5/8 in
  • Base Spread: None
  • Net Weight: 34 lbs.
  • Step Tread: Ribbed
  • Item: Tripod Orchard Stepladder
  • Includes: Hard Surface Kit
  • Ladder Tread: Ribbed
  • Step Depth: 3 in
  • Series: 1100
  • Rung/Step Spacing: 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tripod Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 12 ft, Load Capacity 300 lb, Number of Steps 12, Base Spread None, Bottom Width 51 5/8 in, Step Depth 3 in, Step Tread Ribbed, Series 1100, Includes Hard Surface Kit, Installed, Rung/Step Spacing 12 in

Reviews of Stokes #1112H