Skip to Main Content
customer-service Help
Stokes

14 ft Aluminum Tripod Orchard Stepladder, Not Rated Capacity

Stokes 14 ft Aluminum Tripod Orchard Stepladder,  Not Rated Capacity 1114T
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$685.42
  • Ladder Height: 14 ft
  • Load Capacity: Not Rated
  • Material: Aluminum
See full product details
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
Total: $685.42

Stokes #1114T Specifications

  • Ladder Height: 14 ft
  • Load Capacity: Not Rated
  • Material: Aluminum
  • Stepladder Item: Tripod Stepladder
  • Number of Steps: 14
  • Bottom Width: 55 1/8 in
  • Base Spread: None
  • Net Weight: 40 lbs.
  • Step Depth: 3 in
  • Includes: Telescoping Third Leg
  • Series: 1100
  • Rung/Step Spacing: 12 in
  • Ladder Tread: Ribbed
  • Step Tread: Ribbed
  • Item: Tripod Orchard Stepladder
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tripod Stepladder, Material Aluminum, Ladder Height 14 ft, Load Capacity Not Rated, Number of Steps 14, Base Spread None, Bottom Width 55 1/8 in, Step Depth 3 in, Step Tread Ribbed, Series 1100, Includes Installed, Telescoping Third Leg, Rung/Step Spacing 12 in

Reviews of Stokes #1114T