Shop Alternate Products
This Product is Discontinued
Stokes
15 ft. Aluminum Not Rated Tripod Stepladder, Type (Discontinued)
Mfr # 1115H
Zoro # G2160691
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Ladder Height 15 ft
- Load Capacity Not Rated
- Material Aluminum
- Number of Steps 15
- Bottom Width 57 3/8 in