Skip to Main Content
customer-service Help
Stokes

15 ft Aluminum Tripod Orchard Stepladder, Not Rated Capacity

Stokes 15 ft Aluminum Tripod Orchard Stepladder,  Not Rated Capacity 1115T
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$719.57
  • Ladder Height: 15 ft
  • Load Capacity: Not Rated
  • Material: Aluminum
See full product details
Out of Stock
Total: $719.57

Stokes #1115T Specifications

  • Ladder Height: 15 ft
  • Load Capacity: Not Rated
  • Material: Aluminum
  • Stepladder Item: Tripod Stepladder
  • Number of Steps: 15
  • Bottom Width: 57 3/8 in
  • Base Spread: None
  • Net Weight: 43 lbs.
  • Series: 1100
  • Rung/Step Spacing: 12 in
  • Step Tread: Ribbed
  • Item: Tripod Orchard Stepladder
  • Includes: Telescoping Third Leg
  • Step Depth: 3 in
  • Ladder Tread: Ribbed
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tripod Stepladder, Material Aluminum, Ladder Height 15 ft, Load Capacity Not Rated, Number of Steps 15, Base Spread None, Bottom Width 57 3/8 in, Step Depth 3 in, Step Tread Ribbed, Series 1100, Includes Installed, Telescoping Third Leg, Rung/Step Spacing 12 in

Reviews of Stokes #1115T