Skip to Main Content
customer-service Help
Stokes

5 ft Aluminum Tripod Orchard Stepladder, 300 lbs. Capacity

Stokes 5 ft Aluminum Tripod Orchard Stepladder,  300 lbs. Capacity 1105H
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$291.06
  • Ladder Height: 5 ft
  • Load Capacity: 300 lbs.
  • Material: Aluminum
See full product details
Out of Stock
Total: $291.06

Stokes #1105H Specifications

  • Ladder Height: 5 ft
  • Load Capacity: 300 lbs.
  • Material: Aluminum
  • Stepladder Item: Tripod Stepladder
  • Number of Steps: 5
  • ANSI Type: IA
  • Bottom Width: 36 5/8 in
  • Base Spread: None
  • Net Weight: 16 lbs.
  • Series: 1100
  • Step Depth: 3 in
  • Item: Tripod Orchard Stepladder
  • Ladder Tread: Ribbed
  • Step Tread: Ribbed
  • Includes: Hard Surface Kit
  • Rung/Step Spacing: 12 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tripod Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 5 ft, Load Capacity 300 lb, Number of Steps 5, Base Spread None, Bottom Width 36 5/8 in, Step Depth 3 in, Step Tread Ribbed, Series 1100, Includes Hard Surface Kit, Installed, Rung/Step Spacing 12 in

Reviews of Stokes #1105H