Shop Alternate Products
This Product is Discontinued
Stokes
8 ft. Aluminum 300 lb. Tripod Stepladder, Type IA (Discontinued)
Mfr # 1108T
Zoro # G2160910
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Ladder Height 8 ft
- Load Capacity 300 lbs.
- Material Aluminum
- Number of Steps 8
- ANSI Type IA