Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 ft. Aluminum 300 lb. Capacity Tripod Orchard Stepladder IA

  • Zoro #: G0493221
  • Mfr #: 1105TH

$320.34

  • Includes: Telescoping Third Leg and Hard Surface Kit, Installed
  • Item: Tripod Orchard Stepladder
  • Net Weight: 17.0 lb.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Stokes #1105TH Specifications

  • Zoro #: G0493221
  • Mfr #: 1105TH
Includes: Telescoping Third Leg and Hard Surface Kit, Installed Item: Tripod Orchard Stepladder
Net Weight: 17.0 lb. Ladder Height: 5 ft.
Step Depth: 3" Ladder Tread: Ribbed
Load Capacity: 300 lb. Rung/Step Spacing: 12"
Bottom Width: 36-5/8" Number of Steps: 5
Material: Aluminum Base Spread: None
Step Tread: Ribbed ANSI Type: IA
Series: 1100 Stepladder Item: Tripod Stepladder
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tripod Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 5 ft., Load Capacity 300 lb., Number of Steps 5, Base Spread None, Bottom Width 36-5/8 In., Step Depth 3 In., Step Tread Ribbed, Series 1100, Includes Telescoping Third Leg and Hard Surface Kit, Installed, Rung/Step Spacing 12 In.

Reviews of Stokes #1105TH