Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

6 ft. Aluminum 300 lb. Capacity Tripod Orchard Stepladder IA

  • Zoro #: G0493215
  • Mfr #: 1106T

$273.52

  • ANSI Type: IA
  • Step Tread: Ribbed
  • Ladder Tread: Ribbed
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Stokes #1106T Specifications

  • Zoro #: G0493215
  • Mfr #: 1106T
ANSI Type: IA Step Tread: Ribbed
Ladder Tread: Ribbed Net Weight: 18.0 lb.
Ladder Height: 6 ft. Rung/Step Spacing: 12"
Number of Steps: 6 Series: 1100
Step Depth: 3" Material: Aluminum
Item: Tripod Orchard Stepladder Includes: Telescoping Third Leg, Installed
Base Spread: None Stepladder Item: Tripod Stepladder
Bottom Width: 37-3/4" Load Capacity: 300 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For added functionality, select a stepladder with a platform for stability and additional work space to place tools. Stokes Tripod Orchard Stepladder include characteristics like: Material: Aluminum, Ladder Height: 6 ft., Load Capacity: 300 lb..

Reviews of Stokes #1106T