October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

All Citrus Cleaner/Degreaser, 12 oz.

  • Zoro #: G0093226
  • Mfr #: A500

$14.75

Details
  • Fragrance: citrus
  • Sub-Category: Grease Removers
  • Container Type: Aerosol can
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Stoner #A500 Specifications

  • Zoro #: G0093226
  • Mfr #: A500
Fragrance: citrus Sub-Category: Grease Removers
Container Type: Aerosol can Item: Citrus Cleaner/Degreaser
Size: 12 oz. Color: Colorless To Pale Yellow
Removes: Greases, Oils, Waxes, Inks, Tars, Silicones and Other Contaminants from Molds Cleaner Container Type: Aerosol Can
VOC Content: 80 to 100% Degreaser Container Type: Aerosol Can
Primary Chemical: None Nonflammable: No
Container Size: (12) 12 oz. Cleaner Chemical Product Grouping: Degreasers
Degreaser Application: Molds, Metals, Painted Surface, Ceramic, Fiberglass and Other Materials Net Weight: 12 oz.
Cleaner Form: Liquid Recommended Dilution: Ready to Use
For Use On: Removing Resins, Carbon Deposits, Silicones and Contaminants from Molds Cleaner Container Size: 12 oz.
Country of Origin (subject to change): United States

Description

Degreasers come in multiple formats and applications, such as spray or concentrated solvents. Here are some important details for Stoner Citrus Cleaner/Degreaser. Size: 12 oz..

Restrictions and Compliance

Hazardous material

Reviews of Stoner #A500