Skip to Main Content
customer-service Help
Stops Rust

Spray Paint, Black, Gloss, 12 oz.

Stops Rust Spray Paint,  Black,  Gloss,  12 oz. 7779830
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.76
  • Paint Color Family: Blacks
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Spray Paint
See full product details
Orders over $75 ship free.
Total: $5.76

Stops Rust #7779830 Specifications

  • Paint Color Family: Blacks
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Spray Paint
  • Net Weight: 12 oz.
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Black
  • Base Type: Solvent
  • Resin Type: Modified Alkyd
  • Paint Sub-Brand: Stops Rust
  • Dry Time Tack Free: 2-4 hr.
  • Item: Spray Paint
  • Paint and Primer Surface Material: Metal, Wood
  • Standards: MIR COMP
  • Exposure Conditions: Interior/Exterior
  • Color Family: Blacks
  • Finish: Gloss
  • Sub-Category: General Purpose Spray Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Paint, Black, Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Modified Alkyd, Interior/Exterior, MIR COMP Standards, Dry Time Tack Free 2 to 4 hr

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Stops Rust #7779830