Stops Rust
Spray Paint, Clear, Matte, 12 oz.
Mfr # 285093
Zoro # G4101590
Sold in multiples of 6 for $57.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Clears
- Paint and Primer Finish Matte
- Net Weight 12 oz.
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stops Rust
- MFR # 285093
- Zoro # G4101590
- UPC # 020066277475
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Clears |
Color | Clear |
Paint and Primer Finish | Matte |
Net Weight | 12 oz. |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood |
Spray Paints Item | Spray Paint |
Exposure Conditions | Interior/Exterior |
Standards | MIR COMP |
Paint Sub-Brand | Stops Rust |
Resin Type | Modified Alkyd |
Dry Time Tack Free | 2-4 hr. |
Description
Spray Paint, Clear, Matte Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Modified Alkyd, Interior/Exterior, MIR COMP Standards, Dry Time Tack Free 2 to 4 hr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Gallon White Gloss Farm & Implement Enamel (280166)
- MODERN MASTERS 1 Gal Modern Masters DP400 Clear Decorative Dead Flat Varnish (DP400)
- RUST-OLEUM Epoxy Mastic Coating, Dunes Tan, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9171402)
- VARATHANE Varathane Semi-Gloss Crystal Clear Water-Based Floor Paint 1 gal (230131)
- STOPS RUST Spray Paint, Dark Brown, Satin, 12 oz. (241239)
- STOPS RUST Spray Paint, Sand, Gloss, 12 oz. (7771830)
- STOPS RUST Spray Paint, Maui Blue, Gloss, 12 oz. (269292)
- STOPS RUST Rust-Oleum Stops Rust Textured Galaxy Spray Paint 12 oz (252303)
- STOPS RUST Rose Gold, Metallic, 11 oz (286564)
- STOPS RUST Spray Paint, French Road, Gloss, 12 oz (248630)
- RUST-OLEUM Galaxy, Metallic, 12 Oz (252303)