Stops Rust
Spray Paint, Dark Brown, Satin, 12 oz.
Mfr # 241239
Zoro # G4101338
product price: $9.75
/eaSold in multiples of 6 for $58.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Browns
- Paint and Primer Finish Satin
- Net Weight 12 oz.
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Stops Rust
- MFR # 241239
- Zoro # G4101338
- UPC # 020066163952
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Browns |
Color | Dark Brown |
Paint and Primer Finish | Satin |
Net Weight | 12 oz. |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood |
Spray Paints Item | Spray Paint |
Exposure Conditions | Interior/Exterior |
Paint Sub-Brand | Stops Rust |
Standards | MIR COMP |
Dry Time Tack Free | 2-4 hr. |
Resin Type | Modified Alkyd |
Description
Spray Paint, Dark Brown, Satin Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Modified Alkyd, Interior/Exterior, MIR COMP Standards, Dry Time Tack Free 2 to 4 hr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Air Regulator with Gauge, 250 psi, 150F (HARG-510)
- RUST-OLEUM Rust Preventative Spray Paint, Satin, 12oz (376869)
- HANDY PAINT PAIL Handy Handy Paint Pail Clear 1 qt Plastic Liner (2520-CT)
- LINZER REFILL PAD LAMBSKIN 10""W (11002)
- STOPS RUST Spray Paint, Kona Brown, Gloss, 12 oz. (267112)
- STOPS RUST Spray Paint, Clear, Matte, 12 oz. (285093)
- STOPS RUST Spray Paint, Almond, Gloss, 12 oz. (7770830)
- STOPS RUST Spray Paint, Sand, Gloss, 12 oz. (7771830)
- STOPS RUST Rust-Oleum Stops Rust Metallic Champagne Bronze Spray Paint 11 oz (313142)
- STOPS RUST Rose Gold, Metallic, 11 oz (286564)
- SHORT CUTS Krylon Fusion All-In-One Gloss Khaki Paint+Primer Spray Paint 12 oz (K02713007)
- RUST-OLEUM Spray Paint, Fluorescent Green, Gloss, 12 oz (1632830)