Stops Rust
Spray Paint, Sand, Gloss, 12 oz.
Mfr # 7771830
Zoro # G4101749
Sold in multiples of 6 for $76.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Beiges
- Paint and Primer Finish Gloss
- Net Weight 12 oz.
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stops Rust
- MFR # 7771830
- Zoro # G4101749
- UPC # 020066777180
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Beiges |
Color | Sand |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz. |
Base Type | Solvent |
Paint and Primer Surface Material | Metal, Wood |
Spray Paints Item | Spray Paint |
Standards | MIR COMP |
Paint Sub-Brand | Stops Rust |
Dry Time Tack Free | 2-4 hr. |
Exposure Conditions | Interior/Exterior |
Resin Type | Modified Alkyd |
Description
Spray Paint, Sand, Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Modified Alkyd, Interior/Exterior, MIR COMP Standards, Dry Time Tack Free 2 to 4 hr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Flourescent Lemon Yellow, Gloss, 11 oz (K03104888)
- WORK TOOLS 6" Mini Paint Roller Cover, 3/8" Nap Nap, Microfiber, 2 PK (74016)
- 3M Spray Gun Cup Lid, S40 Type, Plastic (26135)
- MCCLOSKEY Man O' War 080000005 Marine Spar Varnish, Satin, Clear, Liquid, 1 qt, Can (7505)
- STOPS RUST Spray Paint, Dark Brown, Satin, 12 oz. (241239)
- STOPS RUST Spray Paint, Maui Blue, Gloss, 12 oz. (269292)
- STOPS RUST Spray Paint, Antique White, Gloss, 12 oz. (7794830)
- STOPS RUST Rust-Oleum Stops Rust Textured Galaxy Spray Paint 12 oz (252303)
- STOPS RUST Spray Paint, Leather Brown, Gloss, 12 oz. (7775830)
- STOPS RUST Spray Paint, French Road, Gloss, 12 oz (248630)
- RUST-OLEUM Hammered Spray Paint, Brown, Hammered, 12 oz (245218)