Skip to Main Content
customer-service Help
Storex

Multiple Stacking Container 17 1/4 in x 14 1/4 in x 10 1/2 in H, 4 PK

Storex Multiple Stacking Container 17 1/4 in x 14 1/4 in x 10 1/2 in H,  4 PK 61820U04C
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$66.98 ($16.75/unit)
  • Item: Stacking Container
  • Outside Width: 14 1/4 in
  • Outside Length: 17 1/4 in
See full product details
Out of Stock
Total: $66.98

Storex #61820U04C Specifications

  • Item: Stacking Container
  • Outside Width: 14 1/4 in
  • Outside Length: 17 1/4 in
  • Outside Height: 10 1/2 in
  • Color: Multiple
  • Load Capacity: 35 lb
  • Volume Capacity: 9.25 gal
  • Material: Plastic
  • Package Quantity: 4
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Folding Storage Cube,w/Lid,PK4, Package Quantity 4

Reviews of Storex #61820U04C