Storex
Purple Stacking Container 17 1/4 in x 14 1/4 in x 10 1/2 in H, 3 PK
- Zoro #: G9696660
- Mfr #: 61788U03C

Tap to zoom
Hover or click to zoom
$52.52
pkg. of 3 ($17.51/ea)
- Item: Stacking Container
- Outside Width: 14 1/4 in
- Outside Length: 17 1/4 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $52.52
Storex #61788U03C Specifications
- Zoro #: G9696660
- Mfr #: 61788U03C
- Item: Stacking Container
- Outside Width: 14 1/4 in
- Outside Length: 17 1/4 in
- Outside Height: 10 1/2 in
- Color: Purple
- Material: Plastic
- Package Quantity: 3
- Country of Origin (subject to change): Canada
Description
Large Storage Crate,Purple,PK3, Package Quantity 3
Reviews of Storex #61788U03C
Explore more
- Storex Teal Stacking Container 5 4/5 in x 6 4/5 in x 4 4/5 in H, 18 PK 63108U18C
- Storex Green Stacking Container 5 4/5 in x 6 4/5 in x 4 4/5 in H, 18 PK 63104U18C
- Storex Clear Stacking Container 17 1/4 in x 14 1/4 in x 10 1/2 in H, 4 PK 61803B04S
- Storex Black Stacking Container 5 4/5 in x 6 4/5 in x 4 4/5 in H, 18 PK 63101U18C
- Storex Black Stacking Container 17 1/4 in x 14 1/4 in x 10 1/2 in H, 4 PK 61809U04C
- Storex Black Stacking Container 9 in x 7 3/4 in x 6 in H, 3 PK 61594U03C
- Storex Storage Tray, 10"X13"X3"Purple, PK5 62521U05C
- Storex Multiple Stacking Container 17 1/4 in x 14 1/4 in x 10 1/2 in H, 4 PK 61820U04C
- Interdesign Basket/Tote Clr 9X14" 46300
- Juggernaut Storage 27 Gal. Plastic Storage Tote, Black Bottom and Yellow Snap Lid, PK6 27GALTOTEBY-6PK
- Bayhead Gray Stacking Container 25 1/2 in x 18 1/2 in x 6 in H, 1 PK DC-1
- Storex Storage Totes & Containers