Storex
Storex Industries STX62464U05C Crystal Clear Cubby Bin - Clear
Mfr # STX62464U05C
Zoro # G203735072
product price: $43.85
/eaFree Shipping on orders over $50
after youĀ
Free 30-Day Returns
Key Features
- Color Clear
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Storex
- MFR # STX62464U05C
- Zoro # G203735072
- UPC # 685442624641
- Country of Origin Canada
- Category Classroom and Teaching Supplies
Details
Item | Storage Cubbies |
Color | Clear |
Shape | Rectangle |
Description
Storage bin features an unbreakable design to handle any drops, tumbles and tosses you throw at them. Crystal-clear material helps you easily identify contents from afar. Standard-size bin fits into most classroom furniture. Storage bin is perfect for holding crafts, art supplies, shoes and more.
Features- Unbreakable design ensures long-lasting use
- Transparent construction helps you easily identify contents
- Standard size fits into most classroom furniture
- Perfect for organizing crafts, art supplies and more
- Hydraulics, Craft Sticks, Wooden Dowels, Wooden Cubes , Skinny Craft Sticks,
- Classroom,Shoes,Craft,Art Supplies
- Shape: Rectangle
- Color: Clear
- Length: 12.1"
- Width: 7.8"
- Country of Origin: Canada
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX R-Kive Storage Box, Lift-off Lid, 10"x12"x15", 20/PK, WE/BE PK (FEL0077101)
- COSCO Ink Refill, Black, 1 oz. (038781)
- TAPE LOGIC Tape LogicĀ® Labels, "Packing List Enclosed", 2" x 3", Red/White, 500/Roll (DL1207)
- SAX True Flow Underglaze, Dragon Red, 1 Pint (UG208X)
- STOREX Small Caddy, Purple, 6PK (00944U06C)
- STOREX Small Caddy, Blue, 6PK (00947E06C)
- STOREX Large Caddy, Red, 3PK (00954U06C)
- STOREX Large Caddy, Purple, 3PK (00955U06C)
- STOREX Large Caddy, Black, 3PK (00973E06C)
- STOREX Small Caddy, Black, 6PK (00972E06C)
- LEARNING ADVANTAGE Double Value Vertical Flash Cards (8661)
- NEWPATH LEARNING The Alphabet Early Childhood Learning Center, Grades K-1 (22-0021)