Storex

Two-Drawer Mobile Filing Cabinet, 14.75w x 18.25d x 26h, Black

Storex Two-Drawer Mobile Filing Cabinet,  14.75w x 18.25d x 26h,  Black 61312B01C
Hover or click to zoom Tap to zoom
Key Features
  • Color: Black
  • Material: Polypropylene
  • Number of Drawers: 2
  • Overall Height: 26"
  • Depth: 18.25"
  • Caster Type: Two 1.5" Locking Swivel Casters; Two 1.5" Non-Locking Swivel Casters
  • Overall Width: 14.75"
  • Country of Origin (subject to change): Canada
See full product details
$193.16

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Storex #61312B01C Specifications

  • Color: Black
  • Material: Polypropylene
  • Number of Drawers: 2
  • Overall Height: 26"
  • Depth: 18.25"
  • Caster Type: Two 1.5" Locking Swivel Casters; Two 1.5" Non-Locking Swivel Casters
  • Overall Width: 14.75"
  • Country of Origin (subject to change): Canada

Description

Storex Two-Drawer Mobile Filing Cabinet, 14.75w x 18.25d x 26h, Black

Reviews of Storex #61312B01C

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.