Shop Alternate Products
This Product is Discontinued
Storex
Stacking Container, Yellow, Plastic, 9 in L, 7 3/4 in W, 6 in H, 3 PK (Discontinued)
Mfr # 61492U24C
Zoro # G4793865
This Product is Discontinued
Key Features
- Color Yellow
- Material Plastic
- Overall Length 9 in
- Overall Height 6 in
- Overall Width 7 3/4 in