Storm
Digital Dial Indicator Set, 1"
Mfr # 3D105-00
Zoro # G1706597
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 0.001 in
- Range 0 in to 1 in
- Features Digital indicator; On/Off Magnet; Chrome Rods and Connectors
- Accuracy +/-0.001 in
- Includes None
Explore More Products
- STORM Dial Indicator Set, 1" 3D101
- STORM Dial Indicator Set, 1", w/On-Off Mag 3D104-00
- STORM Dial Indicator Set, 1", On/Off Mag, Flexarm 3D102-00
- MITUTOYO Dial Indicatr, .0001-.008", Back Plungr Tp 2991A-10
- AMPG Ruby Contact Point, 4mm, 4-48 Z6978
- MITUTOYO Dial Indicator, 0 to 10 mm, White 2046A-60
- HHIP 0-0.03" Large Face Dial Test Indicator 4400-1010
- MITUTOYO Dial Indicator, 0.01-5mm 1045SB-01
- BNS Bestest Dial Test Indicator, White Dial Face, Lever Type 599-7035-3
- STARRETT Indicator 196MB1
- WESTWARD Chrome Flex Mag Set 2YNK2
- Storm Dial Indicators