Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rain Jacket w/Hood, PVC, 0.50mm, Yellow, M
  • Zoro #: G0188860
  • Mfr #: PEJ YW M
$19.87
  • Rainwear Closure Type: Storm Flap, Zipper
  • Thickness: 0.50mm
  • Number of Pockets (Outside): 2
See full product details
Orders over $75 ship free.

Stormhide #PEJ YW M Specifications

  • Zoro #: G0188860
  • Mfr #: PEJ YW M
Rainwear Closure Type: Storm Flap, Zipper Thickness: 0.50mm
Number of Pockets (Outside): 2 Liner Material: Polyester
Gender: Men's Fabric Weight: 0.50mm
Fits Chest Size: 38" to 40" Rainwear Size: M
Rainwear Color: Yellow Material: PVC
Rainwear Features: Cold Weather, Wind Resistant Seam Style: Heat Sealed
Number of Pockets (Inside): 0 Includes: Hood That Rolls Up Into Collar, Drawcord in Waist, Internal Storm Cuff
Item: Rain Jacket with Hood Jacket Length: 30-1/2"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

M, Yellow, Rainwear Features Cold Weather, Wind Resistant, Number of Pockets (Inside) 0, Number of Pockets (Outside) 2, Rainwear Closure Type Storm Flap, Zipper, Fits Chest Size 38 In. to 40 In., Men's, Jacket Length 30-1/2 In., Seam Style Heat Sealed, Rain Jacket with Hood

Reviews of Stormhide #PEJ YW M