Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rain Pants, PVC, 0.50mm, Yellow, 4XL
  • Zoro #: G0187524
  • Mfr #: PEP YW 4X
$14.84
  • Rainwear Color: Yellow
  • Material: PVC
  • Rainwear Features: Wind Resistant
See full product details
Orders over $75 ship free.

Stormhide #PEP YW 4X Specifications

  • Zoro #: G0187524
  • Mfr #: PEP YW 4X
Rainwear Color: Yellow Material: PVC
Rainwear Features: Wind Resistant Inseam: 33"
Fabric Weight: 0.50mm Liner Material: Polyester
High Visibility: No Rainwear Size: 4XL
Seam Style: Heat Sealed Fits Waist Size: 50" to 52"
Item: Rain Pants Thickness: 0.50mm
Includes: Snap Adjustment at Leg Openings Resists: Cold
Gender: Men's Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility No, 4XL, Yellow, Rainwear Features Wind Resistant, Fits Waist Size 50 In. to 52 In., Men's, Inseam 33 In., Liner Material Polyester, Material PVC, Resists Cold, Seam Style Heat Sealed, Rain Pants

Reviews of Stormhide #PEP YW 4X