Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rain Pants, PVC, 0.50mm, Yellow, L
  • Zoro #: G0190376
  • Mfr #: PEP YW L
$13.49
  • High Visibility: No
  • Thickness: 0.50mm
  • Material: PVC
See full product details
Orders over $75 ship free.

Stormhide #PEP YW L Specifications

  • Zoro #: G0190376
  • Mfr #: PEP YW L
High Visibility: No Thickness: 0.50mm
Material: PVC Resists: Cold
Includes: Snap Adjustment at Leg Openings Rainwear Color: Yellow
Seam Style: Heat Sealed Rainwear Size: L
Rainwear Features: Wind Resistant Item: Rain Pants
Liner Material: Polyester Inseam: 32"
Fits Waist Size: 34" to 36" Gender: Men's
Fabric Weight: 0.50mm Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility No, L, Yellow, Rainwear Features Wind Resistant, Fits Waist Size 34 In. to 36 In., Men's, Inseam 32 In., Liner Material Polyester, Material PVC, Resists Cold, Seam Style Heat Sealed, Rain Pants

Reviews of Stormhide #PEP YW L