Storsystem

Bin, Tray, Tote, Blue, High Impact Polystyrene, 12.25 in W, 12 in H


$161.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Color Blue
  • Material High Impact Polystyrene
  • Overall Height 12 in
  • Overall Width 12.25 in
  • For Use With StorSystem and StorWerks Bins and Trays
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us