Storsystem
Bin, Tray, Tote, Blue, High Impact Polystyrene, 12.25 in W, 9 in H
- Zoro #: G3922868
- Mfr #: CE1953PB-NK0300-3
Hover or click to zoom Tap to zoom
Key Features
- Color: Blue
- Material: High Impact Polystyrene
- Overall Height: 9 in
- Overall Width: 12.25 in
- For Use With: StorSystem and StorWerks Bins and Trays
- Includes: Divider Tray and Lid
- Overall Depth: 16.75 in
$150.99
Pk of 3, $50.33/ea
Subtotal: $150.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STORSYSTEM Bin, Tray, Tote, Neon Green, Acrylonitrile Butadiene (ABS), 12.25 in W, 6 in H CE1952FG1
- STORSYSTEM Bin, Tray, Tote, Orange, High Impact Polystyrene, 12.25 in W, 12 in H CE1954FO-NK0202-3
- STORSYSTEM Bin, Tray, Tote, Neon Green, Acrylonitrile Butadiene (ABS), 12.25 in W, 12 in H CE1954FG3
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 3 in H CE1950PG3
- STORSYSTEM Bin, Tray, Tote, Orange, High Impact Polystyrene, 12.25 in W, 9 in H CE1953FO-NK0404-3
- STORSYSTEM Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 12.25 in W, 9 in H CE1953LG1
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene, 12.25 in W, 3 in H CE1950CL-NK0004-1
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene, 12.25 in W, 3 in H CE1950CL-NK0004-3
- STORSYSTEM Bin, Tray, Tote, Blue, High Impact Polystyrene, 12.25 in W, 3 in H CE1950TB-NK0300-1
- LEWISBINS LEWISBins Polylewton Polyethylene Tote - 19-1/2 X13X12-3/8 - Gray SN2013-12QGY
- VINTIQUEWISE Basket With Handles 3 PK QI003055R.3
- Storsystem Storage Totes & Containers