Storsystem
Bin, Tray, Tote, Neon Green, Acrylonitrile Butadiene (ABS), 3 PK Volume Capacity
- Zoro #: G7315448
- Mfr #: CE1954FG3
Hover or click to zoom Tap to zoom
Key Features
- Item: Bin, Tray, Tote
- Material: Acrylonitrile Butadiene (ABS)
- Color: Neon Green
- For Use With: StorSystem and StorWerks Bins and Trays
- Type: Slim Line Tray
- Depth: 12"
$115.39
Pk of 3, $38.46/ea
Subtotal: $115.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Storsystem #CE1954FG3 Specifications
- Zoro #: G7315448
- Mfr #: CE1954FG3
- UPC #: 672975677091
- Item: Bin, Tray, Tote
- Material: Acrylonitrile Butadiene (ABS)
- Color: Neon Green
- For Use With: StorSystem and StorWerks Bins and Trays
- Type: Slim Line Tray
- Depth: 12"
- Country of Origin (subject to change): United Kingdom
Description
3 x Slim Line Quad Depth 12”Tote Tray in Neon GreenTote Trays are reversible and feature our unique duel labelling system. Labels and shields are available for the front of the tray, the E-Z Peel Labelling feature on the back of the trays allow any adhesive labels to be removable.Shatterproof Construction: Crystal Line Tote Trays injected moulded with engineering grade ABS, Acrylonitrile Butadiene Styrene.Tote Trays are the essential component to an evolving self-organized environment. The broad range of size options supports the organization of the smallest manipulatives to the largest of Maker resources. This diversity keeps an environment de-cluttered, allowing for highly mobile educational activities.Strength & Resistance: Tote Trays are certified to British Standard BS: 5873 [PART 4 (1998)] Certified exceeding all four BS 5873 Certification Requirements. Cleaning: Smooth radius corners of 3/16” ease cleaning in sanitary environments; simply clean with soap & water.Personalize storage with optional Inserts, Ticket Windows, Lids, and File Frame Inserts.Dimensions: 12 1/4"W - 16 3/4"L - 12"H
Reviews of Storsystem #CE1954FG3
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STORSYSTEM Slim Line Single 3"D Tote Tray/Divider & Lid kit in Primary Blue, PK3 CE1950PB-NK0301-3
- STORSYSTEM Bin, Tray, Tote, Neon Orange, Acrylonitrile Butadiene (ABS) CE1953FO1
- STORSYSTEM Bin, Tray, Tote, Neon Green, Acrylonitrile Butadiene (ABS), 3 PK Volume Capacity CE1952FG3
- STORSYSTEM Slim Line Double Depth 6" Tote Tray/Divider & Lid kit in Neon Orange CE1952FO-NK0301-1
- STORSYSTEM Slim Line Sgl 3"D Tote Tray/Divider & Lid kit in Tinted Purple, PK3 CE1950TP-NK0300-3
- STORSYSTEM Slim Line Triple Depth 9" Tote Tray/Divider & Lid kit in Primary Blue CE1953PB-NK0301-1
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 3 1/8 in H 33223RED
- STORSYSTEM Tote Tray - Slim Line 12" Tray in Tinted Purple, PK3 CE1954TP3
- HOMZ 13 in. H X 23 in. W X 14.75 in. D Stackable Hinged-Lid Tote 4312CLBL.06
- STORSYSTEM Slim Line Triple Depth 9" Tote Tray/Divider & Gry Lid Kit, PK3 CE1953LG-NK0004-3
- STORSYSTEM Slim Line Quad 12"D Tote Tray/Divider & Lid kit in Neon Green, PK3 CE1954FG-NK0301-3
- Storsystem Storage Totes & Containers