Storsystem
Bin, Tray, Tote, Neon Orange, Acrylonitrile Butadiene (ABS), 12.25 in W, 12 in H
- Zoro #: G7315965
- Mfr #: CE1954FO1
Hover or click to zoom Tap to zoom
Key Features
- Color: Neon Orange
- Material: Acrylonitrile Butadiene (ABS)
- Overall Height: 12 in
- Overall Width: 12.25 in
- For Use With: StorSystem and StorWerks Bins and Trays
- Depth: 12"
- Type: Slim Line Tray
- Overall Depth: 16.75 in
$36.49
Subtotal: $36.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 6 in H CE1952PG-NK0004-3
- STORSYSTEM Bin, Tray, Tote, Purple, High Impact Polystyrene, 12.25 in W, 3 in H CE1950TP1
- STORSYSTEM Bin, Tray, Tote, Neon Orange, High Impact Polystyrene, 18.50 in W, 3 in H CE1956FO1
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H CE1953PG-NK0301-3
- STORSYSTEM Bin, Tray, Tote, Red, High Impact Polystyrene, 12.25 in W, 12 in H CE1954PR-NK0004-3
- STORSYSTEM Bin, Tray, Tote, Purple, High Impact Polystyrene, 12.25 in W, 3 in H CE1950TP-NK0301-3
- STORSYSTEM Bin, Tray, Tote, Yellow, High Impact Polystyrene, 12.25 in W, 9 in H CE19534PY-NK0301-1
- STORSYSTEM Bin, Tray, Tote, Gray, High Impact Polystyrene, 12.25 in W, 3 in H CE1950LG-NK0300-3
- STORSYSTEM Bin, Tray, Tote, Neon Green, High Impact Polystyrene, 12.25 in W, 9 in H CE1953FG1
- QUANTUM STORAGE SYSTEMS Lid Cover for Dividable Grid Containers, Blue COV92000BL
- PROTEKTIVE PAK ESD Conductive Bin, Black, Cardboard, 17 5/8 in L, 10 1/2 in W, 3 5/8 in H 37508
- Storsystem Storage Totes & Containers