Storsystem
Bin, Tray, Tote, Purple, High Impact Polystyrene, 12.25 in W, 12 in H
- Zoro #: G3923242
- Mfr #: CE1954TP-NK0301-3
Hover or click to zoom Tap to zoom
Key Features
- Color: Purple
- Material: High Impact Polystyrene
- Overall Height: 12 in
- Overall Width: 12.25 in
- For Use With: StorSystem and StorWerks Bins and Trays
- Includes: Divider Tray and Lid
- Overall Depth: 16.75 in
$184.99
Pk of 3, $61.66/ea
Subtotal: $184.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STORSYSTEM Bin, Tray, Tote, Red, High Impact Polystyrene, 12.25 in W, 9 in H CE1953PR-NK0300-3
- STORSYSTEM Bin, Tray, Tote, Purple, High Impact Polystyrene, 12.25 in W, 6 in H CE1952TP-NK0301-3
- STORSYSTEM Bin, Tray, Tote, Orange, High Impact Polystyrene, 12.25 in W, 12 in H CE1954FO-NK0300-3
- STORSYSTEM Bin, Tray, Tote, Neon Green, High Impact Polystyrene, 18.50 in W, 6 in H CE1958FG3
- STORSYSTEM Bin, Tray, Tote, Gray, High Impact Polystyrene, 12.25 in W, 9 in H CE1953LG-NK0202-1
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 3 in H CE1950FG-NK0404-1
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene, 12.25 in W, 3 in H CE1950CL-NK0004-3
- STORSYSTEM Bin, Tray, Tote, Blue, High Impact Polystyrene, 12.25 in W, 9 in H CE1953PB-NK0301-3
- STORSYSTEM Bin, Tray, Tote, Neon Green, Acrylonitrile Butadiene (ABS), 12.25 in W, 9 in H CE1953FG3
- DWELLINGDESIGNS 19384304 80Qt Clr Gasket Box - Pack of 4 DW138652
- STORSYSTEM Bin, Tray, Tote, Blue, High Impact Polystyrene, 18.50 in W, 6 in H CE1958TB3
- Storsystem Storage Totes & Containers