Storsystem
Bin, Tray, Tote, Purple, High Impact Polystyrene, 12.25 in W, 12 in H
- Zoro #: G7315527
- Mfr #: CE1954TP3
Hover or click to zoom Tap to zoom
Key Features
- Color: Purple
- Material: High Impact Polystyrene
- Overall Height: 12 in
- Overall Width: 12.25 in
- For Use With: StorSystem and StorWerks Bins and Trays
- Overall Depth: 16.75 in
$123.99
Pk of 3, $41.33/ea
Subtotal: $123.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- STORSYSTEM Bin, Tray, Tote, Blue, High Impact Polystyrene, 12.25 in W, 6 in H CE1952PB-NK0202-1
- STORSYSTEM Bin, Tray, Tote, Clear, High Impact Polystyrene, 18.50 in W, 6 in H CE1958CL1
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 6 in H CE1952FG-NK0300-1
- STORSYSTEM Bin, Tray, Tote, Purple, High Impact Polystyrene, 12.25 in W, 3 in H CE1950TP-NK0004-1
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 12 in H CE1954FG-NK0202-1
- STORSYSTEM Bin, Tray, Tote, Red, High Impact Polystyrene, 12.25 in W, 9 in H CE1953PR1
- STORSYSTEM Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 18.50 in W, 6 in H CE1958LG1
- STORSYSTEM Bin, Tray, Tote, Light Gray, High Impact Polystyrene, 18.50 in W, 6 in H CE1958LG3
- STORSYSTEM Bin, Tray, Tote, Blue, High Impact Polystyrene, 12.25 in W, 3 in H CE1950TB-NK0300-3
- QUANTUM STORAGE SYSTEMS Divider Box, Gray, Polypropylene, 10 7/8 in W, 5 in H DG92050GY
- MOLDED FIBERGLASS Stacking Container, Red, Fiberglass Reinforced Plastic, 20 in W, 7 1/2 in H 7801085280W
- Storsystem Storage Totes & Containers